Cable Tie, 7 in L, Black, 50 lb Strength, 100 PK

  • Mfr # EV122573

  • Zoro # G211917781


product price:  $22.55
/pk 100, $0.23/ea

Key Features

Cable Tie Style
Mountable, UV Resistant
Nominal Length
7 in
Color
Black
Tensile Strength
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EV122573
Zoro #
G211917781
UPC #
758218523445
Country of Origin
China

Dimensions

Nominal Length
7 in

Details

Item
Cable Tie
Cable Tie Style
Mountable, UV Resistant
Color
Black
Tensile Strength
50 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.