Men's Saloon II Shoe, Leather Upper, Black, Size 7.5 Medium

  • Mfr # 43073

  • Zoro # G211973244


product price:  $75.79
/pr
Free Shipping & Returns

Key Features

Color
Black
Footwear Width
Medium
Upper Material
Leather
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
43073
Zoro #
G211973244
UPC #
885999120812
Country of Origin
Viet Nam

Dimensions

Size
7.5
Footwear Width
Medium

Details

Item
Saloon II Shoe
Color
Black
Upper Material
Leather
Gender
Men's

Description

Get unmatched safety and performance with the Saloon II, a slip-resistant casual shoe offering water resistance, a padded collar, and exceptional comfort.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.