Zoro Homepage
This item is Discontinued.
Premier Mounts Projector Mount, Adapter, Blk, 15-19/64" D AST-1321

Projector Mount, Adapter, Blk, 15-19/64" D (Discontinued)

  • Mfr # AST-1321
  • Zoro # G2121189
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AST-1321
Zoro #
G2121189
UPC #
829973259167
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height (In.)
8-1/2
Overall Width (In.)
9
Overall Depth (In.)
15-19/64

Details

Item
Projector Mount
Type
Adapter
Color
Black
Construction
Steel
Max. Extension
21 in
Tilting Angle (Deg.)
0
Swivel Angle (Deg.)
0
For Use With
Projector Mounts and Flat Panel Screens
Finish
Powder Coated
Load Capacity (Lb.)
160
Mounting
Ceiling
Pitch (Deg.)
0
Includes
Mount, Manual, Warranty, Mounting Hardware
Standards
UL Listed
Features
Can Be Installed On A Wood Stud or Concrete Ceiling Structure, Multiple Attachment Points Adapt to A Single Stud or A 4 1/2 in Bolt Pattern, Adapts to 1 1/2 in NPT, Adjusts Up to 21 in

Description

Projector Mount, Color Black, Finish Powder Coated, Features Can Be Installed On A Wood Stud or Concrete Ceiling Structure, Multiple Attachment Points Adapt to A Single Stud or A 4 1/2 in Bolt Pattern, Adapts to 1 1/2 in NPT, Adjusts Up to 21 in, Includes Mount, Manual, Warranty, Mounting Hardware, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.