Zoro Homepage
This item is Discontinued.
Premier Mounts Swing Arm Mount, For 42" to 70" Screens AM175

Swing Arm Mount, For 42" to 70" Screens (Discontinued)

  • Mfr # AM175
  • Zoro # G2121198
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM175
Zoro #
G2121198
UPC #
829973101671
Country of Origin
Taiwan, Province of China

Dimensions

Mounting Dia. (In.)
42 to 70
Overall Depth (In.)
15-29/32
Overall Height (In.)
22-15/64
Overall Width (In.)
30-3/16

Details

Item
Swing Arm Mount
Type
Adjustable
Color
Black
Construction
Steel
Max. Extension
15 29/32 in
Tilting Angle (Deg.)
10
Swivel Angle (Deg.)
45
For Use With
42 in to 70 in Screens
Finish
Powder Coated
Load Capacity (Lb.)
175
Mounting
Wall
Pitch (Deg.)
0
Features
Tilt and Swivel Adjustment, Arms Extends up to 16 in From The Wall, Patented Griplates, Combine with Mfr. No. INW-AM325 for A Flush Mount Installation, Post-Installation Leveling
VESA Pattern
200x200 to 600x400
Includes
Left Bracket, Right Bracket, Hardware Pack, AM2 Extension Brackets, Warranty
Standards
UL Listed

Description

Swing Arm Mount, Color Black, Finish Powder Coated, VESA Pattern 200x200 to 600x400, Features Tilt and Swivel Adjustment, Arms Extends up to 16 in From The Wall, Patented Griplates, Combine with Mfr. No. INW-AM325 for A Flush Mount Installation, Post-Installation Leveling, Includes Left Bracket, Right Bracket, Hardware Pack, AM2 Extension Brackets, Warranty, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.