Zoro Homepage
This item is Discontinued.
Premier Mounts Swing Arm Mount, For 10" to 40" Screens AM50-B

Swing Arm Mount, For 10" to 40" Screens (Discontinued)

  • Mfr # AM50-B
  • Zoro # G2121222
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM50-B
Zoro #
G2121222
UPC #
829973101657
Country of Origin
Taiwan, Province of China

Dimensions

Mounting Dia. (In.)
10 to 40
Overall Width (In.)
8-51/64
Overall Height (In.)
9-1/2
Overall Depth (In.)
3-11/16

Details

Item
Swing Arm Mount
Type
Adjustable
Color
Black
Construction
Steel
Max. Extension
16 29/32 in
Tilting Angle (Deg.)
15
Swivel Angle (Deg.)
90
For Use With
10 in to 40 in Screens
Finish
Powder Coated
Load Capacity (Lb.)
50
Mounting
Wall
Includes
Mounting Hardware, Warranty
Pitch (Deg.)
15
VESA Pattern
75x75/100x100/200x100/200x200
Features
Dual Arm Mount, Tilt Adjustment Featuring Radial Glide, Cable Routing Inside Arms, Three Step Installation, Arms Extends Up to 16 29/32 in From The Wall
Standards
UL Listed

Description

Swing Arm Mount, Color Black, Finish Powder Coated, VESA Pattern 75x75/100x100/200x100/200x200, Features Dual Arm Mount, Tilt Adjustment Featuring Radial Glide, Cable Routing Inside Arms, Three Step Installation, Arms Extends Up to 16 29/32 in From The Wall, Includes Mounting Hardware, Warranty, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.