Zoro Homepage
This item is Discontinued.
Premier Mounts Swing Arm Mount, For 37" to 72" Screens AM100

Swing Arm Mount, For 37" to 72" Screens (Discontinued)

  • Mfr # AM100
  • Zoro # G2121231
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM100
Zoro #
G2121231
UPC #
829973086480
Country of Origin
Taiwan, Province of China

Dimensions

Mounting Dia. (In.)
37 to 72
Overall Height (In.)
21-3/8
Overall Width (In.)
26-21/64
Overall Depth (In.)
1-1/2

Details

Item
Swing Arm Mount
Type
Adjustable
Color
Black
Construction
Steel
Max. Extension
30 in
Tilting Angle (Deg.)
15
Swivel Angle (Deg.)
180
For Use With
37 in to 72 in Screens
Finish
Powder Coated
Load Capacity (Lb.)
100
Mounting
Wall
Includes
Mounting Hardware, Warranty
Standards
UL Listed
Pitch (Deg.)
0
VESA Pattern
100x100 to 600x400
Features
Low-Profile Ultra-Slim Design, Arms Extends up to 30 in From Wall, Universal Mounting Pattern, Adjustable Tilt, Collapses to Just 1 1/2 in Deep, Designed for Slimline Flat-Panels

Description

Swing Arm Mount, Color Black, Finish Powder Coated, VESA Pattern 100x100 to 600x400, Features Low-Profile Ultra-Slim Design, Arms Extends up to 30 in From Wall, Universal Mounting Pattern, Adjustable Tilt, Collapses to Just 1 1/2 in Deep, Designed for Slimline Flat-Panels, Includes Mounting Hardware, Warranty, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.