Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Premier Mounts Swing Arm Mount, For 37" to 65" Screens AM95

Swing Arm Mount, For 37" to 65" Screens (Discontinued)

  • Mfr # AM95
  • Zoro # G2121240
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM95
Zoro #
G2121240
UPC #
829973828714
Country of Origin
Taiwan, Province of China

Dimensions

Mounting Dia. (In.)
37 to 65
Overall Depth (In.)
1-31/32
Overall Width (In.)
26
Overall Height (In.)
17-1/2

Details

Item
Swing Arm Mount
Type
Adjustable
Color
Black
Construction
Steel
Max. Extension
18 in
Tilting Angle (Deg.)
12
Swivel Angle (Deg.)
45
For Use With
37 in to 65 in Screens
Finish
Powder Coated
Load Capacity (Lb.)
95
Mounting
Wall
Pitch (Deg.)
0
Features
Low-Profile Design, Single Piece Construction, Scissor Style Arms Extends Up to 18 in from the wall, Adjustable Tilt, Universal Mounting
VESA Pattern
100x100 to 650x400
Includes
Universal Hardware Pack
Standards
UL Listed, ADA Compliant

Description

Swing Arm Mount, Color Black, Finish Powder Coated, VESA Pattern 100x100 to 650x400, Features Low-Profile Design, Single Piece Construction, Scissor Style Arms Extends Up to 18 in from the wall, Adjustable Tilt, Universal Mounting, Includes Universal Hardware Pack, Standards UL Listed, ADA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.