Flat Washer, For Screw Size #8 , 18-8 Stainless Steel Plain Finish, 100 PK

  • Mfr # Z0540-188

  • Zoro # G2121244

CAD Available

product price:  $4.45
/pk 100, $0.04/ea

Key Features

CAD Drawing
Material
18-8 Stainless Steel
Finish
Plain
Outside Diameter
3/8 in
Minimum Thickness
0.031 in
Maximum Thickness
0.031 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z0540-188
Zoro #
G2121244
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#8
Outside Diameter
3/8 in
Minimum Thickness
0.031 in
Maximum Thickness
0.031 in
Inside Diameter
0.172 in
Outside Diameter Tolerance
+/-0.010 in
Inside Diameter Tolerance
+/-0.010 in

Details

CAD Available
Yes
Item
Flat Washer
Material
18-8 Stainless Steel
Finish
Plain
Standards
Industry Standard
System of Measurement
Inch
Washer Material Grade
18-8
Rockwell Hardness
B70
Thickness Tolerance
+0.005/-0.004 in
Application
Load Distribution
Color
Silver
Type
Oversized Flat Washer
Material Quality Standards
ASTM A582
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Tensile Strength
90,000 psi
Pack Size
Small Pack
Material Grade/Class
18-8
Dimensional Standards
AMPG 2001 FL.05
For Use With
Bolts, Nuts, Studs
Washer Type
Large Outside Diameter and Extra Thick
Hardness
83 HRB
FDA Approved
Not FDA Approved

Description

Large O.D. Oversized Washer, Flat Washer Type Oversized, Dimensional Standards AMPG 2001 FL.05, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size #8, Inside Diameter 0.172 in, Outside Diameter 3/8 in, Maximum Thickness 0.031 in, System of Measurement Inch, Minimum Thickness 0.031 in, Color Silver, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products