Projector Mount, Adapter, Black, 9-1/2" D (Discontinued)
- Mfr # AST-2446
- Zoro # G2121347
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AST-2446
Zoro #
G2121347
UPC #
829973250294
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height (In.)
26
Overall Depth (In.)
9-1/2
Overall Width (In.)
8-51/64
Details
Item
Projector Mount
Type
Adapter
Color
Black
Construction
Steel
Max. Extension
46 in
Tilting Angle (Deg.)
0
Swivel Angle (Deg.)
0
For Use With
Projector Mounts and Flat Panel Screens
Finish
Powder Coated
Load Capacity (Lb.)
160
Mounting
Ceiling
Standards
UL Listed
Features
Adjustable-Height Suspension Adapter, Can Be Installed On A Wood Stud or Concrete Ceiling Structure, Multiple Attachment Points Adapt to A Single Stud or A 4 1/2 in Bolt Pattern, Adapts to 1 1/2 in NPT, Adjusts Up to 46 in
Pitch (Deg.)
0
Includes
Warranty
Description
Projector Mount, Color Black, Finish Powder Coated, Features Adjustable-Height Suspension Adapter, Can Be Installed On A Wood Stud or Concrete Ceiling Structure, Multiple Attachment Points Adapt to A Single Stud or A 4 1/2 in Bolt Pattern, Adapts to 1 1/2 in NPT, Adjusts Up to 46 in, Includes Warranty, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.