Oversized Dowel Pin, 1/8 in Nominal Dia, 7/8 in L, Stainless Steel, 25 PK
Mfr # MS16555-630
Zoro # G2121603
product price:Â $11.19
/pk 25, $0.45/eaKey Features
Pin Type
Oversized
Pin Style
Hardened Ground
System of Measurement
Inch
Pin Diameter
0.1251 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MS16555-630
Zoro #
G2121603
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
0.1251 in
Nominal Diameter
1/8 in
Shank Length
7/8 in
Overall Length
7/8"
Length Tolerance
+/-0.010 in
Shank Length Tolerance
+/-0.010 in
Details
Item
Dowel Pin
Pin Type
Oversized
Pin Style
Hardened Ground
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
Rockwell Hardness
C36-42
Meets
MS16555, ASTM A380
Manufacturer Location
Made in USA*
End Type
Chamfered
Double Shear Strength
1,800 lb
Description
Dowel Pin,SS,0.1251in dia,0.875in L,PK25, Pin Type Mil Spec Oversized, Material Stainless Steel, Material Grade/Class 416, Finish Plain, Pin Diameter 1/8 in, Shank Length Tolerance +/-0.010 in, Thread Size -, Rockwell Hardness C36-42, Product Type Dowel Pin, Shank Length 7/8 in, System of Measurement Inch, Nominal Diameter 1/8 in, Pack Size Small Pack, Manufacturer Location Made in USA*, End Type Chamfered, Double Shear Strength 1,800 lb, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.