1/2"-20 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 1-3/4 in Length, 10 PK

  • Mfr # U07040.050.0175

  • Zoro # G2122233


product price:  $8.39
/pk 10, $0.84/ea

Key Features

Socket Head
Hex Drive
Material
Alloy Steel
Finish
Black Oxide
Drive Size
3/8 in
Tensile Strength
180,000 psi
Standards
ASME B18.3, ASTM A574
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U07040.050.0175
Zoro #
G2122233
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-20
Screw Length
1-3/4 in
Drive Size
3/8 in
Vented Hole Size
Not Vented
Thread Length
1 3/4 in
Head Height
0.5 in
Min. Thread Length
1 3/4 in
Minimum Thread Length
1-3/4 in
Head Diameter
0.75 in
Dia./Thread Size
1/2"-20
Head Dia.
0.75 in
Length
1 3/4 in

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
180,000 psi
Standards
ASME B18.3, ASTM A574
System of Measurement
Inch
Temp. Range
- 20 Degrees F to 400 Degrees F
Fastener Thread Type
UNF (Fine)
Class
3A
Rockwell Hardness
C37 to C45
Thread Direction
Right Hand
Thread Style
Fully Threaded
Thread Type
Fine
Thread Fit
3A
Maximum Temperature
400 Degrees F
Minimum Temperature
-20 Degrees F
Pack Size
Small Pack
Dimensional Standards
ASME B18.3
Material Quality Standards
ASTM A574
Screw Head Type
Cylindrical
Min. Tensile Strength
180,000 psi
Screw Style
Socket Head Cap Screw
Basic Material
Steel
Fastener Industry Standards
ASME B18.3, ASTM A574
Fastener Finish
Black Oxide
Material Grade
Alloy Steel

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Steel, Finish Black Oxide, Thread Size 1/2 In.-20, Minimum Thread Length 1 3/4 in, Fastener Length 1 3/4 in, Head Height 0.5 in, Head Diameter 0.75 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products