This item is Discontinued.

Notrax Antifatigue Runner, 60 ft. L x 1/2" Thick 419R0048BL

Antifatigue Runner, 60 ft. L x 1/2" Thick (Discontinued)

  • Mfr # 419R0048BL
  • Zoro # G2122541
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
419R0048BL
Zoro #
G2122541
UPC #
662641669857
Country of Origin
Unknown

Dimensions

Length
60 ft
Width
4 ft
Thickness
1/2 in

Details

Item
Antifatigue Runner
Color
Black
Mat Surface Pattern
Diamond Plate
Standards
ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D1004
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Brake Fluid Resistant
No
Mat Electrical Resistance
Electrical Properties Not Tested
Antifatigue
Yes
Mat Shape
Rectangle
Oil Resistant
No
Antimicrobial
No

Description

Antifatigue Runner, Width 4 ft, Thickness 1/2 in, Mat Shape Rectangle, Length 60 ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.