This item is Discontinued.

Waldmann Magnifier Task Light, Reach 43 In, Black 138-425-001

Magnifier Task Light, Reach 43 In, Black (Discontinued)

  • Mfr # 138-425-001
  • Zoro # G2123021
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
138-425-001
Zoro #
G2123021
UPC #
-
Country of Origin
Unknown

Dimensions

Cord Length
6 ft.
Lens Diameter
4.25 x 6.5"
Arm Length
43"

Details

Item
Wide Angle Magnifier Light
Magnification
1.75x
Diopter
3
Color
Black
Lamp Type
Compact Fluorescent
Watts
27
Special Features
Hi-Lo Switching/ Swivel Magnifier/ ESD
Cord Conductor
18/3
Lamp Included
Yes
Standards
UL, Cul

Description

Wide Angle Magnifier Light, Color Black, Diopter 3, Lens Diameter 4.25 x 6.5 in, Magnification 1.75x

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.