This item is Discontinued.

Lyon Wardrobe Locker, 36" W, 18" D, 78" H, (3) Wide, (3) Openings, Wine Red 5FR50423SU

Wardrobe Locker, 36" W, 18" D, 78" H, (3) Wide, (3) Openings, Wine Red (Discontinued)

  • Mfr # 5FR50423SU
  • Zoro # G2123180
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5FR50423SU
Zoro #
G2123180
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36"
Overall Depth
18"
Overall Height
78"
Opening Width
9 1/4 in
Opening Depth
16 7/8 in
Opening Height
70 in

Details

Item
Wardrobe Locker
Locker Configuration
(3) Wide, (3) Openings
Color
Wine Red
Legs
Included
Locker Door Type
Louvered
Material
Cold rolled steel
Tier
One
Handle Type
Recessed
Assembled/Unassembled
Assembled
Finish
Powder Coated
Hooks per Opening
(1) Two Prong Ceiling Hook and (3) One Prong Hooks
Includes
Hat Shelf and Number Plate

Description

Wardrobe Locker, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Handle Type Recessed, Includes Hat Shelf and Number Plate, Opening Depth 16 7/8 in, Opening Height 70 in, Opening Width 9 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.