This item is Discontinued.

Zoro Select Dockboard, Steel, 10,000 lb, 48 x 60 In TS-10-6048

Dockboard, Steel, 10,000 lb, 48 x 60 In (Discontinued)

  • Mfr # TS-10-6048
  • Zoro # G2123646
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS-10-6048
Zoro #
G2123646
UPC #
691215042666
Country of Origin
Unknown

Dimensions

Overall Length
48 in
Service Height Range
7 in
Overall Width
60 in
Usable Width
60 in
Thickness
5/16 in
Service Height - Maximum
7 in
Overall Thickness
3/8 in

Details

Item
Dock Board
Load Capacity
10,000 lb
Material
Steel
Includes
Beveled Edges for Smooth Entry and Exit, 5/16 in Dock Board with Locking Legs, Lever Lift, Welded Safety Curb
Deck
Treadplate
Standards
OSHA Requirements
Surface Tread Type
Diamond Treadplate
Load Capacity - Maximum
10,000 lb

Description

Dock Board, Steel, Load Capacity 10,000 lb, Overall Length 48 in, Overall Width 60 in, Usable Width 60 in, Service Height Range 7 in, Treadplate Deck, Thickness 5/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.