Fire Extinguisher, 20 lb Capacity, Class BC , UL Rating10B:C , Carbon Dioxide

  • Mfr # PRO20CDM

  • Zoro # G2124306


product price:  $559.97
/ea
Free Shipping & Returns

Key Features

Cylinder Material
Aluminum
Extinguisher Capacity
20 lb
Extinguisher Class
BC
UL Rating
10B:C
Valve Material
Brass, Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO20CDM
Zoro #
G2124306
UPC #
047871661831
Country of Origin
United States

Dimensions

Cylinder Diameter
8 in
Manufacturer Warranty Length
5 yr
Cylinder Height
26 in

Details

Item
Fire Extinguisher
Cylinder Material
Aluminum
Extinguisher Capacity
20 lb
Extinguisher Class
BC
UL Rating
10B:C
Valve Material
Brass, Stainless Steel
Extinguishing Agent Material Composition
Carbon Dioxide
Extinguishing Agent Type
Carbon Dioxide
Standards
OSHA Hazard Communication
Maximum Discharge Distance
8 ft
Discharge Time
15 to 17 sec
For Fire Type
Electrical Equipment, Liquids
Mount Type
Bracket
Handle Material
Stainless Steel
Disposable
No
Hose Included
Yes
Pressure Type
Self Expelling
Fill Type
Charged and Filled
Includes
Mount Bracket
Container Type
Cylinder
Market
Commercial
Maximum Operating Pressure
850 psi
Includes Mounting Hardware
Yes
Cylinder Finish
Powder Coated
Charging
Rechargeable
Included Mount Bracket
Bracket Not Included
Cylinder Color
Red
Features
Instruction Label Using Graphics to Show Steps Required to Operate Extinguisher, Safety Pin
For Location
Indoor

Description

Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 8 in, Cylinder Height 26 in, Cylinder Material Aluminum, Discharge Time 17 sec, Extinguisher Capacity 20 lb, Extinguisher Class BC, Extinguishing Agent Material Composition Carbon Dioxide, Extinguishing Agent Type Carbon Dioxide, Features Instruction Label Using Graphics to Show Steps Required to Operate Extinguisher, Safety Pin, Fill Type Charged and Filled

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.