
Hi-Vis Long Sleeve T-Shirt, Birdseye Knit Polyester, Orange, S
Mfr # GS108OS
Zoro # G212435536
product price:Â $19.29
/eaKey Features
Material
Birdseye Knit Polyester
Color
Orange
Number of Outside Pockets
1
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GS108OS
Zoro #
G212435536
UPC #
810084964910
Country of Origin
China
Dimensions
Size
S
Details
Item
Hi-Vis Long Sleeve T-Shirt
Material
Birdseye Knit Polyester
Color
Orange
Number of Outside Pockets
1
Description
GE Safety Hi-Vis Long Sleeve Shirt Small. This is a GE Orange Hi-Vis Shirt with birdseye knit polyester fabric, round neck, long sleeve, breathable mesh material located on the sides and under arms, one outer chest pocket. Offers UPF 40+ protection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.