Spacer, No. 8 Screw Size, Plain 18-8 Stainless Steel, 1/2 in Overall Lg, 10 PK (Discontinued)
- Mfr # RSP506-8-SS
- Zoro # G2124701
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RSP506-8-SS
Zoro #
G2124701
UPC #
-
Country of Origin
Multiple
Dimensions
For Screw Size
No. 8
Overall Length
1/2 in
Overall Length Tolerance
+/-0.005 in
Length Tolerance
+/-0.005"
Length
1/2"
Inside Dia. Tolerance
+0.010 in
Outside Dia.
3/8 in
Inside Dia.
0.166 in
Screw Size
#8
Details
Item
Spacer
Material
18-8 Stainless Steel
Finish
Plain
Spacer Shape
Round
Type
Clear Hole
Spacer Finish
Plain
Spacer Material
18-8 Stainless Steel
Description
Spacer, For Screw Size No. 8, Overall Length 1/2 in, Material 18-8 Stainless Steel, Finish Plain, Overall Length Tolerance +/-0.005 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.