18-8, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 9-1/2 in L

  • Mfr # 1-H-37C-950

  • Zoro # G212472630

CAD Available

product price:  $2.89
/ea
Sold in multiples of 4 for $11.56

Key Features

External Hex Drive
18-8 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
3/8"-16
Head Width
9/16 in
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1-H-37C-950
Zoro #
G212472630
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/8"-16
Fastener Length
9-1/2 in
Head Width
9/16 in
Screw Size
3/8 in
Drive Size
9/16 in
Head Height
15/64 in
Overall Length
9 1/2 in
Minimum Thread Length
1 1/4 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Left Hand
Item
Hex Head Cap Screw
Material Quality Standards
ASTM 193, ASTM 194
Manufacturer Location
Globally Sourced
Tensile Strength
80 ksi
Thread Type
Coarse
Resistance Properties
Corrosion-Resistant
Type
Standard Hex Head Cap Screw
Pack Size
Bulk Pack
Dimensional Standards
ASME B18.2.1
Head Style
Hex

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 9 1/2 in, Head Height 15/64 in, Head Width 9/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.