Leather Gloves, Safety Cuff, Keystone Thumb, Full Finger, 1 PR

  • Mfr # 378GOBTX-XL

  • Zoro # G212479523


product price:  $53.69
/pr
Sold in multiples of 12 for $644.28

Key Features

Thumb Style
Keystone
Glove Liner Material
TENACTIV
Cuff Style
Safety
Finger Coverage
Full Finger
ANSI/ISEA Puncture Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
378GOBTX-XL
Zoro #
G212479523
UPC #
779406432141
Country of Origin
Honduras

Dimensions

Size- Numeric
10
Size- Alpha
XL
Glove Length
9 1/2 in
Cuff Length
2 in

Details

Item
Leather Gloves
Thumb Style
Keystone
Glove Liner Material
TENACTIV
Cuff Style
Safety
Finger Coverage
Full Finger
ANSI/ISEA Puncture Level
3
Glove Features
Latex-Free
Cuff Color
TAN
Hand Protection Style
Glove
ANSI/ISEA Abrasion Level
3
Palm Color
Tan
Reflective Backing
No
Series
378GOBTX
Standards
ANSI, TAA Compliant
Palm Material
Goatskin
Cut-Resistance Coverage
Full
Includes Reinforced Thumb Crotch
No
Leather Glove Style
Work
Glove Back Color
Tan
Glove Hand Style
Left and Right
Cuff Material
Leather
Sold As
Pair
Leather Coverage Style
Full Leather
ANSI/ISEA Cut Level
A9
Oil-Resistant
Yes
Includes Double Palm
No
Glove Coating Coverage
Uncoated
Glove Back Material
Goatskin
Pairs per Package
12

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Work, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level A9, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material ParaActiv Blend, Maximum Temperature Not Applicable, Insulated Not Applicable, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.