Degreaser, Drum, Liquid

  • Mfr # 3810-54G

  • Zoro # G212485418


product price:  $31,776.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Container Type
Drum
Cleaner Form
Liquid
Fragrance
Ethereal
Recommended Dilution
Ready to Use
Net Weight
450.65 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3810-54G
Zoro #
G212485418
UPC #
-
Country of Origin
United States

Dimensions

Container Size
54 gal

Details

Item
Degreaser
Container Type
Drum
Cleaner Form
Liquid
Fragrance
Ethereal
Recommended Dilution
Ready to Use
Net Weight
450.65 lb
Primary Chemical
Ethane, 1,1,2,2-Tetrafluoro-1-(2,2,2-Trifluoroethoxy)
VOC Content
100%
Base Formula
Solvent
Dielectric Strength
40kV
Plastic Safe
Yes
Nonflammable
Yes
Features
Drop-in Replacement for 3M Novec 7100, 7200 and 7300, Low Global Warming Potential (GWP), Low Surface Tension for Cleaning within Tight Areas, Low Toxicity, Non-Conductive, Voc-exempt Solvent (US EPA), Zero Ozone Depletion Potential (ODP)
Application
Cleaning, Data Center Cooling, Deposition Solvent, Electronic Cooling, Heat Transfer, Immersion Cooling for Data Centers, Oxygen System Cleaning, Preservation for Biological Specimens, Vapor-Degreasers and General Solvent Cleaner
NSF Rating
Not Rated

Description

Degreaser, Drum, 54 gal, Net Weight 450.65 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 100 Percent, Nonflammable Yes, Plastic Safe Yes, Dielectric Strength 40kV, Application Cleaning, Data Center Cooling, Deposition Solvent, Electronic Cooling, Heat Transfer, Immersion Cooling for Data Centers, Oxygen System Cleaning, Preservation for Biological Specimens, Vapor-Degreasers and General Solvent Cleaner, pH Value Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.