Defender-Flex Slim Jean, 40, Indigo, 76% Cotton/25% Polyester with Lycra

  • Mfr # 74465ABR-649-40-36

  • Zoro # G212487085


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Color
Indigo
Material
76% Cotton/25% Polyester with Lycra
Fabric Weight
10 oz
Closure Type
Button Top Fly, Locking Zipper
Pockets
7
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
74465ABR-649-40-36
Zoro #
G212487085
UPC #
888579132670
Country of Origin
Cambodia

Dimensions

Size
40

Details

Item
Defender-Flex Slim Jean
Color
Indigo
Material
76% Cotton/25% Polyester with Lycra
Inseam
36 in
Fabric Weight
10 oz
Closure Type
Button Top Fly, Locking Zipper
Pockets
7
Garment Style
Pants
Fit Type
Slim
Binding
Button Top Fly, Locking Zipper
Uniform Type
General

Description

Dfndr Slim Flx Jn,Sz 4,,DW Indg,Insm36

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.