This item is Discontinued.

Guard Dog Security Pepper Spray, Black, Flip Top, 4 oz. PS-GDOC18LF-4

Pepper Spray, Black, Flip Top, 4 oz. (Discontinued)

  • Mfr # PS-GDOC18LF-4
  • Zoro # G2124917
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-GDOC18LF-4
Zoro #
G2124917
UPC #
804879462170
Country of Origin
United States

Dimensions

Overall Height (In.)
6.9
Container Size
4 oz
Spray Line Length (Ft.)
15

Details

Item
Pepper Spray
Approx. No. of Shots
25
Type
Flip Top
Color
Black
Contains
18% OC Red Pepper and UV Dye
Includes
LED Light

Description

Pepper Spray, Flip Top, Approx. No. of Shots 25, Overall Height (In.) 6.9, Container Size 4 oz., Spray Line Length (Ft.) 15, Color Black, Contains 18 Percent OC Red Pepper and UV Dye, Includes LED Light

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, DC, FL, HI, MA, MI, NC, NJ, NV, NY, RI, SC, WI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.