
Dog Waste, Aluminum, 24 in x 18 in
Mfr # DCS08DWT1824CUS00019
Zoro # G212529303
product price: $58.99
/eaKey Features
Legend
Dog Waste
Sign Material
Aluminum
Height
24 in
Width
18 in
Thickness
0.08 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DCS08DWT1824CUS00019
Zoro #
G212529303
UPC #
-
Country of Origin
United States
Dimensions
Height
24 in
Width
18 in
Thickness
0.08 in
Hole Size
7/16 in
Details
Legend
Dog Waste
Sign Material
Aluminum
Sign Shape
Vertical Rectangle
Retroreflective Grade
3M Diamond Grade DG3 Reflective White Sheeting Series 4090
MUTCD Code
CUS00019
Legend Color
Brown
Sign Background Color
White
Header
Dog Waste
Description
- •Sign Category: Specialty; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B CenteRed, 3" inset; Aluminum Grade & Temper: 5052-H38; Hole Punch Shape: Round; Radius Corners: 1.5"; ;
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.