Sheet Metal Screw, #8 x 1/2 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK

  • Mfr # U51662.016.0050

  • Zoro # G2125347


product price:  $5.59
/pk 100, $0.06/ea

Key Features

Truss Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#8
Fastener Length
1/2 in
Drive Size
#2
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U51662.016.0050
Zoro #
G2125347
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#8
Fastener Length
1/2 in
Drive Size
#2
Head Height
0.118 in
Head Dia.
0.384 in to 0.364 in
Maximum Head Width
25/64 in
Minimum Head Height
3/32 in
Head Width
0.312 in
Thread Size
#8
Minimum Head Width
23/64 in
Maximum Head Height
7/64 in
For Maximum Material Thickness
1/4 in

Details

System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Tip Type
Pointed
Material
18-8 Stainless Steel
Finish
Plain
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ASME B18.6.3
Meets/Exceeds
ASME B18.6.3
Dimensional Standards
ASME B18.6.3
Pack Size
Small
Type
Sheet Metal Screw
Point Type
AB
Material Grade/Class
18-8

Description

Sheet Metal Screw, Head Type Truss, Finish Plain, Material Stainless Steel, Screw Size #8, Fastener Length 1/2 in, Head Width 0.312 in, Head Height 0.118 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness 1/4 in, Pack Size Small, Minimum Head Height 3/32 in, Minimum Head Width 23/64 in, Maximum Head Height 7/64 in, Maximum Head Width 25/64 in, System of Measurement Inch, Drive Phillips, Point Type AB, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products