
26 in W x 19 in H Double-Hung Window Screen, DH7, UltraVue Mesh, White
Mfr # DH7-C01-MSUV-L00-H19-W26
Zoro # G212600170
product price:Â $76.89
/ea
Free Shipping & Returns
Key Features
Width
26 in
Window Screen Type
Double-Hung
Mesh Type
UltraVue
Series
DH7
Frame Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DH7-C01-MSUV-L00-H19-W26
Zoro #
G212600170
UPC #
-
Country of Origin
United States
Dimensions
Width
26 in
Height
19 in
Frame Thickness
5/16 in
Details
Window Screen Type
Double-Hung
Mesh Type
UltraVue
Series
DH7
Frame Color
White
Description
The DH7 is a double-hung window screen that utilizes two leaf springs to help secure the screen in your window and a lift rail for easy installation and removal. Our durable GenExt frame is lightweight, but strong enough to stand the test of time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.