
44 in W x 56 in H Double-Hung Window Screen, DH8, Aluminum Mesh, Almond
Mfr # DH8-A29-MSAL-L00-H56-W44
Zoro # G212614931
product price:Â $126.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.
Key Features
Width
44 in
Window Screen Type
Double-Hung
Mesh Type
Aluminum
Series
DH8
Frame Color
Almond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DH8-A29-MSAL-L00-H56-W44
Zoro #
G212614931
UPC #
-
Country of Origin
United States
Dimensions
Width
44 in
Height
56 in
Frame Thickness
5/16 in
Details
Window Screen Type
Double-Hung
Mesh Type
Aluminum
Series
DH8
Frame Color
Almond
Description
The DH8 is a double-hung window screen that utilizes two leaf springs to help secure the screen in your window and two pull tabs for easy installation and removal. Our durable GenExt frame is lightweight, but strong enough to stand the test of time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.