45 in W x 68 in H Double-Hung Window Screen, DH8, BetterVue Mesh, Almond

  • Mfr # DH8-A29-MSBV-L00-H68-W45

  • Zoro # G212630627


product price:  $183.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Width
45 in
Window Screen Type
Double-Hung
Mesh Type
BetterVue
Series
DH8
Frame Color
Almond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DH8-A29-MSBV-L00-H68-W45
Zoro #
G212630627
UPC #
-
Country of Origin
United States

Dimensions

Width
45 in
Height
68 in
Frame Thickness
5/16 in

Details

Window Screen Type
Double-Hung
Mesh Type
BetterVue
Series
DH8
Frame Color
Almond

Description

The DH8 is a double-hung window screen that utilizes two leaf springs to help secure the screen in your window and two pull tabs for easy installation and removal. Our durable GenExt frame is lightweight, but strong enough to stand the test of time.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.