Plug-In Relay, 24VAC Coil Volts, Octal, 8 Pin, SPDT (Discontinued)
- Mfr # 5X823
- Zoro # G2126494
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5X823
Zoro #
G2126494
UPC #
-
Country of Origin
China
Details
Item
Plug-In Relay
Coil Volts
24V AC
AC Contact Rating - Relay
10A @ 277V
DC Contact Rating - Relay
10A @ 28V
Base Type - Plug In Relay
Octal
Number of Pins - Relay
8
Contact Form - Relay
SPDT
Power Consumption - Relay
2.0VA
Contact Material
Silver Alloy
Standards
E40944
Pins
8
HP @ 240V
1/2
Push To Test
No
Socket
5X852
Contact Form
SPDT
HP @ 120V
1/3
Socket Code
A
Status Indicator
Mechanical Flag
Contact Rating
10A @ 277VAC/28VDC
Base Type
Octal
Description
Plug-In Relay, Contact Form SPDT, Status Indicator Mechanical Flag, Contact Material Silver Alloy
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.