Fume/Smoke Collector, 71x34, 2 Arms

  • Mfr # S318

  • Zoro # G2127380


product price:  $16,995.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Features
Acoustic Silencing, Heavy Duty, High Performance Blower
Filter Type
Pulse Cleaning Filter
Application
Manual Welding
Series
Series 300
Includes
Hanging Hardware Kit, Minihelic Filter Gauge
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S318
Zoro #
G2127380
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
24 in
Depth (In.)
34 in
Height (In.)
71 in
Housing Height
70 in
Housing Depth
25 in
Housing Width
24 in
Extraction Arm Diameter
6 in
Extraction Arm Length (Maximum)
10 ft

Details

Item
Stationary Fume Extractor
Features
Acoustic Silencing, Heavy Duty, High Performance Blower
Filter Type
Pulse Cleaning Filter
Application
Manual Welding
Series
Series 300
Includes
Hanging Hardware Kit, Minihelic Filter Gauge
Input Voltage
480V AC
Hz
60
Sound Level dBA
73
Input (Amps)
15 A
Motor HP
2 hp
MERV
11
Filter Media
PolyDex, Washable
Air Flow (CFM)
1500
Motor Horsepower (Maximum)
2 hp
Portability
Stationary
Sound Level
72 dB
Housing Material
Steel
Process
Grinding, Manual Welding
Current
3.4 A
Phase
Three
Filter MERV Rating
15
Includes Extraction Arm
Yes
Safety Features
Built-In Spark Arrestance
Frequency
60 Hz
Maximum Air Flow
1,500 cfm
Number of Extraction Arms
2

Description

Stationary Fume Extractor, Maximum Air Flow 1,500 cfm, Extraction Arm Diameter 6 in, Extraction Arm Length (Maximum) 10 ft, Sound Level 72 dB, Filter MERV Rating 15, Input Voltage 480V AC, Motor Horsepower (Maximum) 2 hp, Series Series 300, Current 3.4 A, Features Acoustic Silencing, Heavy Duty, High Performance Blower, Filter Media PolyDex, Washable, Frequency 60 Hz, Housing Depth 25 in, Housing Height 70 in, Housing Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.