8 3/4 gal WaveBrake Down Press Mop Bucket and Wringer, Yellow, Polypropylene

  • Mfr # FG757788YEL

  • Zoro # G2127553


product price:  $153.99
/ea
Free Shipping & Returns

Key Features

Wringer Type
Down Press
Wringer Material
Polypropylene
Bucket Diameter
20 in
Caster Type
3 in Nonmarking
Overall Length
22 5/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG757788YEL
Zoro #
G2127553
UPC #
086876179156
Country of Origin
United States

Dimensions

Bucket Diameter
20 in
Overall Length
22 5/64 in
Overall Width
16 3/64 in
Bucket/Pail Width
16 3/64 in
Overall Height
22 in
Bucket/Pail Height
36 31/32 in
Bucket/Pail Dia.
19 19/32 in
Bucket/Pail Length
22 5/64 in
Bucket Length
20 in
For Mop Size
32 oz
Caster Size
3 in
Bucket Width
16 in
Bucket Depth
37 in

Details

Wringer Color
Yellow
Wringer Type
Down Press
Wringer Material
Polypropylene
Caster Type
3 in Nonmarking
Series
WaveBrake
Item
Mop Bucket and Wringer
Mop Capacity
8 3/4 gal
Handle Material
Steel
Metal Detectable
Yes
Mechanism
Hand Operated
Anti-Spill
Yes
Bottom Drain
No
Shape
Oval
Capacity
8 3/4 gal
Includes
3" Nonmarking Casters
Bucket/Pail Material
Polypropylene
For Use With
String Mop
Color
Yellow
Features
Anti-Spill, Metal Detectable, Hand Operated
Product Type
Mop Bucket and Wringer Combination
Wringer Handle Material
Steel
Includes Bucket Handle
Yes
Bucket Handle Material
Steel
Bucket Style
Single Compartment
Bucket Material
Plastic
Includes Casters
Yes
Bucket Color
Yellow
Includes Bottom Drain
No

Description

With features that surpass traditional mop buckets, the new generation of WaveBrake helps to clean floors with less effort to get the job done safer, without sacrificing quality and durability.


Features and Benefits:
80% LESS SPLASHING - Molded-in WaveBrake baffles disrupt wave formation, reducing splash up to 80% versus leading competitors.
*versus competitive U.S. 35qt single compartment mop bucket and wringer, not including divider bucket and accessories.
The side-press and down-press wringers are designed to last 5-years or 200,000 cycles.
Integrated handle on wringer for easy installation and removal.
Wringer base is designed to stand upright when removed, to minimize bending while emptying the bucket.
Patented WaveBrake baffles result in less splashing while mopping and maneuvering, helping to create a safer environment for patrons and staff. Additionally, water stays in the bucket, eliminating unnecessary trips to the storage closet to fill up the bucket, enhancing productivity.
The new generation of the WaveBrake mop bucket is designed to safely empty water with less effort. Integrated handles, sink ledge, and a pout spout provide control while lifting and emptying, for a safe and stable emptying process.
Lift and empty the mop bucket easily, with less strain.
Pour spout helps prevent water from spilling on to floors while emptying dirty water, to help floor remain dry and safe.
The new generation WaveBrake wringer is designed and built to the highest of quality standards.
Integrated wringer-guides ensure a secure connection to mop bucket, providing stability while wringing and maneuvering, to help prevent spills.
Wringer effectively wrings a variety of mop sizes, ranging from XS – XL (10oz – 32oz).
Handle is made from steel, with a comfort grip for long-lasting durability.
Replacement parts: 627575W1BLA - Complete Gear & Rack Replacement, FG7570L20000 - Plastic Caster W/Metal Axle, FG7575M20000 - Torsion Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.