Depressed Center Grinding Wheel, Type 27, 3 in Dia, 0.25 in Thick, 3/8 in Arbor Hole Size, 24 Grit
Mfr # 66252842179
Zoro # G2127772
product price:Â $5.55
/eaKey Features
Wheel Type
Type 27
Overall Thickness
0.25 in
Connector Size
3/8 in
Connector Type
Unthreaded Hole
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
66252842179
Zoro #
G2127772
UPC #
662528421790
Country of Origin
United States
Dimensions
Overall Diameter
3 in
Overall Thickness
0.25 in
Connector Size
3/8 in
Details
Item
Depressed Center Grinding Wheel
Wheel Type
Type 27
Connector Type
Unthreaded Hole
Abrasive Material
Aluminum Oxide
Grade
Extra Coarse
Grit
24
Series
Gemini
Maximum Operating Speed
18,000 RPM
Application
Ferrous Metal, Gray Iron, Stainless
Primary Material Applicationn
Stainless Steel, Steel
Compatible Tool Type
Angle Grinder
Primary Material Application
Stainless Steel, Steel
Description
Depressed Center Grinding Wheel, Abrasive Material Aluminum Oxide, Connector Size 3/8 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 3 in, Overall Thickness 0.25 in, Primary Material Application Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series Gemini, Wheel Type Type 27, Maximum Operating Speed 18,000 RPM, Grade Extra Coarse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.