32A STRAIGHT TOOLROOM WHEEL, 6 IN DIA X 1 IN THK, 1 .25 CENTER HOLE, 60 GRIT
- Mfr # 66252837921
- Zoro # G222804216
product price:Â
$
97.75
/ea
Key Features
Width
6 in
Length
1 in
Height
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66252837921
- Zoro #
- G222804216
- UPC #
- 00662528379213
- Country of Origin
- United States
- Item
- Toolroom Grinding Wheels
Dimensions
- Width
- 6 in
- Length
- 1 in
- Height
- 6 in
Description
TAKE ON MEDIUM TO HEAVY STOCK REMOVAL APPLICATIONS WITH THE 32A AO TYPE 01 TOOLROOM WHEEL, WHICH FEATURES AN MONOCRYSTALLINE ALUMINUM OXIDE GRAIN FOR EXCEPTIONAL STRENGTH AND SHARPNESS. THIS WHEEL REQUIRES MINIMAL DRESSING AND PROVIDES COOL, FAST CUTTING ACTION WHEN PAIRED WITH A CNC CUTTING TOOL MACHINE, CYLINDRICAL GRINDER OR SURFACE GRINDER. A VITRIFIED BOND IS IDEAL FOR USE WITH A VARIETY OF TOOL STEELS AT MODERATE TO HEAVY FEED RATES, INCLUDING VANADIUM ALLOY STEELS.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.