Backup Ring, Hytrel, 240, PK25

  • Mfr # 2JAU6

  • Zoro # G2128847


product price:  $9.79
/pk 25, $0.39/ea

Key Features

Material
TPE
For Use with AS568A Dash No.
240
Thickness
0.045 in
Color
Black
Nominal Outside Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2JAU6
Zoro #
G2128847
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.045 in
Nominal Outside Dia.
4 in
Nominal Inside Dia.
3 3/4 in
Nominal Width
1/8 in
Outside Diameter - Nominal
4 in
Inside Diameter - Nominal
3 3/4 in
Cross-Section Width
1/8 in

Details

Item
Backup O-Ring
Material
TPE
For Use with AS568A Dash No.
240
Color
Black
Cross Section Shape
Rectangular
Durometer (Hardness) Rating
Very Hard
Durometer
55D
Temp. Range
-65 Degrees to 275 Degrees F
X-Ray Detectable
Not X-Ray Detectable
FDA Approved
Not FDA Approved
Operating Temperature - Maximum
275 Degrees F
Operating Temperature - Minimum
-65 Degrees F
Cross-Section Shape
Rectangular
System of Measurement
Inch
Dash Number
240
Cut Type
Solid
O-Ring Material Compatibility
Carbon Dioxide, Hydraulic Oils (Petroleum), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Nitrogen, Silicone Grease

Description

Backup O-Ring, Material TPE, For Use with AS568A Dash No. 240, Thickness 0.045 in, Nominal Width 1/8 in, Nominal Inside Dia. 3 3/4 in, Nominal Outside Dia. 4 in, Cross Section Shape Rectangular, Durometer 55D, Durometer (Hardness) Rating Very Hard, Color Black, Temp. Range -65 Degrees to 275 Degrees F, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.