Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AU-E5496LN x 626
Zoro #
G2128892
UPC #
-
Country of Origin
Unknown
Details
Item
Electronic Access Control Lock
Series
AU5400
Handle Type
Lever
Number of Keys
12
Finish
Satin Chrome
Keypad
Weather Reistant 12 Button Fully Programmable
Hand
Right/Left Hand
Timed Entry Allowance
4 to 20 sec
Grade
1
ADA Compliant
Yes
Includes
6 AA Batteries
Standards
ANSI A156.30
Electrical/Mechanical
Electrical
Type
Keyless Electronic
Description
Electronic Access Control Lock, Finish Satin Chrome, Series AU5400, Handle Type Lever, Hand Right/Left Hand, ADA Compliant Yes, Grade 1, Standards ANSI A156.30, Electrical
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.