Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Notrax Antifatigue Runner, 75 ft. L x 3/4 in Thick 976R4875BL

Antifatigue Runner, 75 ft. L x 3/4 in Thick (Discontinued)

  • Mfr # 976R4875BL
  • Zoro # G2129465
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
976R4875BL
Zoro #
G2129465
UPC #
662641826458
Country of Origin
Unknown

Dimensions

Length
75 ft.
Width
4 ft.
Thickness
3/4 in

Details

Item
Antifatigue Runner
Color
Black
Mat Surface Pattern
Diamond Plate
Standards
NFSI, ASTM C-1028-96, ASTM D-1004-94a-03, ASTM D-2240, ASTM D-3884, ASTM D2859/CPSC FF-170, ASTM E648, ASTM D1894-01, ASTm D-903-98
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Oil Resistant
No
Mat Electrical Resistance
Electrical Properties Not Tested
Antifatigue
Yes
Mat Shape
Rectangle
Brake Fluid Resistant
No
Backing Material
PVC Sponge

Description

Antifatigue Runner, Width 4 ft, Thickness 3/4 in, Mat Shape Rectangle, Length 75 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.