Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulk Storage Locker Add-On, 48 in W, 48 in D, 90 in H, Add-On, Light Gray

  • Mfr # BSL484890-R-1A-HG

  • Zoro # G2130296


product price: $399.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
48 in
Overall Depth
48 in
Overall Height
90 in
Number of Shelves
0
Number of Adjustable Shelves
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSL484890-R-1A-HG
Zoro #
G2130296
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
48 in
Overall Height
90 in
Wire Mesh Opening Width
1/2 in
Transom Height
13 in
Wire Mesh Opening Height
1/2 in
Frame Material Thickness
16 ga
Wire Mesh Thickness
16 ga

Details

Item
Bulk Storage Locker Add-On
Number of Shelves
0
Number of Adjustable Shelves
0
Locker Configuration
Add-On
Number of Openings
1
Number of Doors
1
Capacity per Shelf
350 lb
Locker Lock Type
Padlock Hasp
Assembled/Unassembled
Unassembled
Locker Door Type
Ventilated
Locker Handle Type
Pull
Locker Material
Steel
Locker Configurations
(1) Wide, (1) Tier
Color
Light Gray
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition
GREENGUARD Certified
Material
metal
Tier
1
Item - Bulk Storage Lockers
Bulk Storage Locker Add-On
Includes
Mounting Hardware
Finish
Powder Coated
Locker Type
(1) Wide, (1) Opening
Locking System
Accommodates Built-In Cylinder Lock and/or Padlock
Gauge
16
Lock Type
Padlock Hasp
Handle Type
Pull
Door Type
Ventilated
Method of Construction
Welded
Frame Assembled
Unassembled
Panel Material
Steel
Number of Tiers
1
Bolts to Floor
Yes
Locker Finish
Galvanneal
Panel Construction
Wire Mesh
Panels Included
(1) Front Panel with Door, (1) Side Panel
Locker Color
Dark Gray
Duty Rating
Heavy Duty
Number of Units Wide
1

Description

Bulk Storage Locker Add-On, Frame Assembled Unassembled, Number of Units Wide 1, Panels Included (1) Front Panel with Door, (1) Side Panel, Lock Type Padlock Hasp, Number of Shelves 0, Overall Depth 48 in, Overall Height 90 in, Overall Width 48 in, Bolts to Floor Yes, Frame Material Thickness 16 ga, Number of Doors 1, Door Type Ventilated, Duty Rating Heavy Duty, Handle Type Pull, Includes Mounting Hardware, Locker Color Dark Gray, Locker Configuration Add-On, Locker Finish Galvanneal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.