Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulk Storage Locker Starter, 48 in W, 48 in D, 90 in H, Starter, Light Gray

  • Mfr # BSL484890-R-1S-HG

  • Zoro # G2130305


product price: $470.70
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
48 in
Overall Depth
48 in
Overall Height
90 in
Number of Shelves
0
Number of Adjustable Shelves
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSL484890-R-1S-HG
Zoro #
G2130305
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
48 in
Overall Height
90 in
Frame Material Thickness
16 ga
Transom Height
13 in
Wire Mesh Opening Height
1/2 in
Wire Mesh Opening Width
1/2 in
Wire Mesh Thickness
16 ga

Details

Item
Bulk Storage Locker Starter
Number of Shelves
0
Number of Adjustable Shelves
0
Locker Configuration
Starter
Number of Openings
1
Number of Doors
1
Capacity per Shelf
350 lb
Locker Lock Type
Padlock Hasp
Assembled/Unassembled
Unassembled
Locker Door Type
Ventilated
Locker Handle Type
Pull
Locker Material
Steel
Tier
1
Gauge
16
Locker Type
(1) Wide, (1) Opening
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Includes
(1) Front Panel with Door, (2) Side Panels
Finish
Powder Coated
Item - Bulk Storage Lockers
Bulk Storage Locker Starter
Locking System
Accommodates Built-In Cylinder Lock and/or Padlock
Green Certification or Other Recognition
GREENGUARD Certified
Color
Light Gray
Material
metal
Locker Configurations
(1) Wide, (1) Tier
Door Type
Ventilated
Handle Type
Pull
Lock Type
Padlock Hasp
Method of Construction
Welded
Panels Included
(1) Front Panel with Door, (2) Side Panels
Bolts to Floor
Yes
Panel Construction
Wire Mesh
Panel Material
Steel
Number of Units Wide
1
Frame Assembled
Unassembled
Locker Color
Dark Gray
Duty Rating
Heavy Duty
Number of Tiers
1
Locker Finish
Galvanneal

Description

Bulk Storage Locker Starter, Frame Assembled Unassembled, Number of Units Wide 1, Panels Included (1) Front Panel with Door, (2) Side Panels, Lock Type Padlock Hasp, Number of Shelves 0, Overall Depth 48 in, Overall Height 90 in, Overall Width 48 in, Bolts to Floor Yes, Frame Material Thickness 16 ga, Number of Doors 1, Door Type Ventilated, Duty Rating Heavy Duty, Handle Type Pull, Locker Color Dark Gray, Locker Configuration Starter, Locker Finish Galvanneal, Method of Construction Welded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.