Heavy Duty Fan, 69,692 cfm, 208-230/460V

  • Mfr # 7M8H4

  • Zoro # G2131516


product price:  $6,592.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
60 in
Exhaust/Supply Fan Motor HP
15 hp
Drive Package With Motor Included
Yes
Flange Width
66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7M8H4
Zoro #
G2131516
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
60 in
Flange Width
66 in
Height
66 in
Flange Depth
2 in
Venturi Clearance Dia.
61 in
Width (In.)
66 in
Shaft Dia.
1 3/4 in
Dimension F
61 in
Dimension E
26 7/16 in
Dimension D
2 in
Dimension A
66 in
Max. Depth
34 in
Venturi Depth
7 1/2 in
Dimension C
7 9/16 in
Bearing Size
1 3/4 in
Dimension B
34 in
For Cut-Out Width
62 1/2 in
Manufacturer Warranty Length
1 yr
Overall Depth
34 in
Blade Diameter
60 in
Shaft Diameter
1 3/4 in
Venturi Diameter
61 in
For Cut-Out Length
62 1/2 in
Overall Width
66 in
For Cut-Out Height
62 1/2 in
Overall Height
66 in
Width
66"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
15 hp
Drive Package With Motor Included
Yes
Motor Insulation
Class F
Frame Material
Steel
Full Load Amps
38.1-34.5/17.3
CFM @ 0.125-In. SP
66,816 cfm
Max. Inlet Temp.
104 Degrees F
CFM @ 0.250-In. SP
63,943 cfm
CFM @ 0.500-In. SP
57,579 cfm
Mounting Position
Horizontal or Vertical
Wall Collar Stock No.
1WBV8
Max. BHP
17.25 hp
Bearing Type
Regreasable Cast Pillow Block
Stock No.
1AHB5
CFM @ 0.375-In. SP
61,110 cfm
Intake Guard No.
1WBU9
Assembled/Unassembled
Unassembled
Weatherhood No.
1WBW6
Motor RPM
1,765 RPM
Sones @ 0.250-In. SP @ 5 Ft.
82
Phase
3
Motor Type
3-Phase
CFM @ 0.625-In. SP
50,855
Drive Package Included
Yes
Item
Exhaust Fan with Drive Package
CFM @ 0.000-In. SP
69,692 cfm
Fan Voltage
208-230/460V AC
Galvanized Wall Shutter No.
3C733
CFM @ 0.750-In. SP
44,128 cfm
Sones @ 0.000-In. SP @ 5 Ft.
74
Number of Blades
6
Propeller Material
Cast Aluminum
Motorized Wall Galv. Shutter Stock No.
3C733
Hz
60 Hz
Includes
Drive Package
Fan RPM
699
Motor Enclosure
Totally Enclosed Fan Cooled
Fan Style
Panel
Maximum Airflow
69,692 cfm
Ventilation Type
Exhaust
Number of Speeds
1
Exhaust Airflow @ 0.000 in SP
69,692 cfm
Maximum Inlet Temperature
104 Degrees F
Exhaust Airflow @ 0.500 in SP
57,579 cfm
Exhaust Airflow @ 0.125 in SP
66,816 cfm
Speed Controllable
No
Includes Motor
Yes
Exhaust Airflow @ 0.375 in SP
61,110 cfm
Includes Dehumidistat
No
Frequency
60 Hz
Blade Material
Aluminum
Assembled
Unassembled
Guard Type
None
Drive Type
Belt Drive
Vent Design
Ductless
Includes Grill
No
Mounting Orientation
Horizontal, Vertical
Nameplate Voltage
230/460V AC
Noise Level @ 0.000 in SP @ 5 ft
74 sones
Noise Level @ 0.125 in SP @ 5 ft
77 sones
Number of Shutters
0
Motor Speed
1,765 RPM
Frame Finish
Zinc Plated
Full Load Current
38.1 A
Exhaust Airflow @ 0.250 in SP
63,943 cfm
Motor Horsepower
15 hp
Maximum Noise Level
74 sones
Number of Fans
1
Standards
AMCA, UL/cUL
Voltage
208-230/460

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 60 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 69,692 cfm, For Cut-Out Height 62 1/2 in, For Cut-Out Width 62 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 69,692 cfm, Maximum Noise Level 74 sones

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.