This item is Discontinued.

Notrax Antifatigue Runner, 56 ft. L x 9/16" Thick 479C0024YB56

Antifatigue Runner, 56 ft. L x 9/16" Thick (Discontinued)

  • Mfr # 479C0024YB56
  • Zoro # G2131781
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479C0024YB56
Zoro #
G2131781
UPC #
-
Country of Origin
Unknown

Dimensions

Length
56 ft
Width
2 ft
Thickness
9/16 in

Details

Item
Antifatigue Runner
Color
Black with Yellow Border
Mat Surface Pattern
Diamond Plate
Standards
NFSI Certified, ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D1004, ASTM D2240, ASTM E648-94A
Oil Resistant
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Brake Fluid Resistant
No
Antifatigue
Yes
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Mat Shape
Rectangle
Mat Electrical Resistance
Electrical Properties Not Tested
Antimicrobial
No
Backing Material
Closed Cell Foam

Description

Antifatigue Runner, Width 2 ft, Thickness 9/16 in, Mat Shape Rectangle, Length 56 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.