Pre-Rinse Assembly, 1.42 gpm, Spout

  • Mfr # B-2250-B

  • Zoro # G2131927


product price:  $270.99
/ea
Free Shipping & Returns

Key Features

Standards
AB1953, CSA, NSF 61
Flow Rate
1.15 gpm
Flow Outlet Type - Faucet
Spray
Mounting Type - Faucet
Deck
CEC Compliant
CEC Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B-2250-B
Zoro #
G2131927
UPC #
671262139434
Country of Origin
United States

Dimensions

Connection Size
3/8" NPT
Height
38-11/16"
Spout Length
14 1/16 in
Manufacturers Warranty Length
1 yr
Water Inlet Connection Size
3/8 in
Size
Riser: 24"; Wall Bracket: 6"; Inlet: 3/8" NPT Male
Overall Height
38 11/16 in
Length (In.)
44"
Hose Length
44 in
Spout Height - Maximum
38 11/16 in
Spout Outlet Height
9 1/8 in
Inlet Connection Size
3/8 in

Details

Item
Pre Rinse Faucet
Standards
AB1953, CSA, NSF 61
Flow Rate
1.15 gpm
Flow Outlet Type - Faucet
Spray
Mounting Type - Faucet
Deck
CEC Compliant
CEC Compliant
Number of Handles
1
Handle Type
Lever
Body Material
Brass
Faucet Finish
Chrome
Finish
Chrome
Number of Holes
1
Faucet Operation
Manual
Faucet Type
Pre-Rinse Faucet
Mounting Hole Center to Center
Single Hole
Connection
3/8" NPT
Flow Outlet Type (Faucet)
Spray
Includes
Rise, 24 in
Faucet Activation
Manual
Faucet Body Material
Brass
Max. Mounting Hole Center Distance
8 in
Material
Stainless Steel
Application
Commercial
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Material of Construction
Chrome Plated Brass
ADA Compliance
Not ADA Compliant
Type
Compression
Temperature - Minimum
40 Degrees F
Flow Type
Spray
Inlet Connection Gender
Male
Warranty
1 yr
CEC Compliance
CEC Compliant
Spout Shape
Gooseneck
Flow Rate - Maximum
1.42 gpm
Pressure - Maximum
125 psi
Operation Method
Manual
Product Type
Faucet
For Location
Kitchen
Mounting Hole Center-to-Center Distance - Maximum
8 in
Spout Style
Pull-Down
Number of Mounting Holes
1
Spout Reach
14 1/16 in
Temperature - Maximum
140 Degrees F
Ligature Resistance
Not Ligature-Resistant
Inlet Connection Type
NPT
Power Source
Manual
Water Supply Type
Hot and Cold Lines
Temperature Control
Adjustable Temperature

Description

Item Pre Rinse Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.