Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
JIC-3385
Zoro #
G2132295
UPC #
811490010383
Country of Origin
China
Dimensions
Overall Length
5-1/2"
Jaw Width
1/2"
Jaw Length
1-1/2"
Tip Width
1/16"
Description
Bent Long Nose Plier, Nose Shape Bent, Jaw Bend 60 Degrees , Overall Length 5 1/2 in, Jaw Length 1 1/2 in, Tip Width 1/16 in, Insulated No, Voltage Rating Not Rated, Handle Color Blue
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.