Air Chain Hoist, 1000 lb. Cap., 15 ft. Lft

  • Mfr # TCR500P-15

  • Zoro # G2132426


product price:  $5,191.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
1,000 lb
Housing Length
13 1/2 in
Lift Speed
37 fpm
Hoist Lift
15 ft
Air Consumption
48 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TCR500P-15
Zoro #
G2132426
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
13 1/2 in
Chain Length
16 ft
Housing Width
6 29/32 in
Inlet Size
1/2 in NPT
Manufacturers Warranty Length
1 yr
Overall Length
13-1/2"
Overall Width
6-29/32"
Lifting Hook Opening Width
1 3/16 in
Body Length
13 1/2 in
Maximum Lifting Length
15 ft
Body Width
6 29/32 in
Air Inlet Size
1/2 in
Mfr. Warranty Length
1 yr
Body Depth
13 1/2 in
Minimum Retracted Length
18 3/16 in

Details

Load Capacity
1,000 lb
Lift Speed
37 fpm
Hoist Lift
15 ft
Air Consumption
48 scfm
Series
TCR
Hoist Mount
Hook Mounted - No Trolley
Min. Between Hooks
18 3/16 in
Control
Pendant
Reeving
1
Standards
ANSI/ASME B30.17
Item
Air Chain Hoist
Includes
Built in Load Limiter, Case Hardended Load Chain, Chain Container, Limit Switches
Color
Yellow
Noise Level
92 dB
Trolley Configuration
Hook Mounted - No Trolley
Brake
Self Adjusting
Finish
Acrylic Resin Paint
Air Pressure
90 psi
Body Finish
Painted
Maximum Air Consumption
48 scfm
Controls
Pendant
Mount Type
Hook Mounted - No Trolley
Includes Clutch
Clutch Not Included
Fixed Lift Speed
37 fpm
Chain Grade
Grade 80
Programmable
Non-Programmable
Number of Load Chains
1
Air Inlet Gender
Female
Includes Brake
Brake Included
Maximum Air Pressure
90 psi
Brake Type
Self-Adjusting
Minimum Air Pressure
60 psi
Lifting Hook Material
Carbon Steel
Maximum Lifting Capacity
1,000 lb
Headroom
18 3/16 in
Chain Material
Black Carbon
Included Components
Chain Container
Air Inlet Type
NPT
Lifting Hook Type
Swivel Hook with Safety Latch
Number of Reeves
1
Overload Protection Included
Yes
Sound Level
92 dB
Minimum Air Consumption
48 scfm
Body Material
Cast Iron

Description

Air Chain Hoist, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 1,000 lb, Fixed Lift Speed 37 fpm, Air Inlet Type NPT, Controls Pendant, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 18 3/16 in, Maximum Air Pressure 90 psi, Maximum Lifting Length 15 ft, Maximum Air Consumption 48 scfm, Programmable Non-Programmable, Air Inlet Gender Female, Air Inlet Size 1/2 in, Body Depth 13 1/2 in, Body Length 13 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.