Flush Steel Door, 80 in H, 32 in W, 1 3/4 in Thick, 16-gauge, Type: 2

  • Mfr # CHMD x FL28 68 x MORT-CU-16ga

  • Zoro # G2132448


product price:  $715.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Door Design
Single Door
Door Type
2
Lock Type
Mortise
Door Opening Height
80 in
Door Opening Width
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHMD x FL28 68 x MORT-CU-16ga
Zoro #
G2132448
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
80 in
Door Opening Width
32 in
Thickness
1 3/4 in
Dimension B
35 1/8 in
Dimension C
65 3/8 in
Dimension a
4 7/8 in
Door Height
80 in
Top Hinge to Door Top Height
4 7/8 in
Middle Hinge to Door Top Height
35 1/8 in
Door Width
32 in
Door Thickness
1 3/4 in
Bottom Hinge to Door Top Height
65 3/8 in

Details

Item
Flush Steel Door
Door Design
Single Door
Door Type
2
Lock Type
Mortise
Material
16-gauge
Fire Rating
180 min
Thermal Insulation U-Factor
0.41 W/mK
Agency Compliance
1 1/2 Hour Fire Rating, UL
Includes
Doors Without Glass
Security Door Color
Gray
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Includes Louver
No Louver Included
Glass Insert Included
No Glass Insert Included
Hinge Placement Type
2
Number of Doors
1
Standards
UL
Door Material
Steel
Mounting Style
Flush
Door Hand Orientation
Non-Handed
Door Metal Material Gauge
16 ga

Description

Flush Steel Door, Door Type 2, Lock Type Mortise, Material 16-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 32 In., Thickness 1-3/4 In., Agency Compliance UL, 1 1/2 Hour Fire Rating, 4-7/8 In., 35-1/8 In., 65-3/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products