Half Glass Steel Door with Glass, 84 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 3

  • Mfr # CHMD X HG30 70 X CYL-ST-16ga-WG

  • Zoro # G2132457


product price:  $1,794.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Door Design
Single Door
Door Type
3
Lock Type
Cylindrical
Door Opening Height
84 in
Door Opening Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHMD X HG30 70 X CYL-ST-16ga-WG
Zoro #
G2132457
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
84 in
Door Opening Width
36 in
Thickness
1 3/4 in
Window Width
19 in
Dimension B
39 5/16 in
Window Height
29 in
Dimension C
71 1/4 in
Dimension a
7 3/8 in
Bottom Hinge to Door Top Height
71 1/4 in
Middle Hinge to Door Top Height
39 3/8 in
Door Thickness
1 3/4 in
Door Height
84 in
Top Hinge to Door Top Height
7 3/8 in
Door Width
36 in

Details

Item
Half Glass Steel Door with Glass
Door Design
Single Door
Door Type
3
Lock Type
Cylindrical
Material
16-gauge
Fire Rating
45 min
Security Door Color
Gray
Thermal Insulation U-Factor
0.41 W/mK
Includes
Doors With Glass
Agency Compliance
1 1/2 Hour Fire Rating, UL
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Door Metal Material Gauge
16 ga
Door Material
Steel
Standards
UL
Window Style
Rectangle
Includes Louver
No Louver Included
Number of Doors
1
Hinge Placement Type
3
Glass Insert Included
Wired Glass
Door Hand Orientation
Non-Handed

Description

Half Glass Steel Door with Glass, Door Type 3, Lock Type Cylindrical, Material 16-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 36 In., Window Height 29 In., Window Width 19 In., Thickness 1-3/4 In., Agency Compliance UL, 1 1/2 Hour Fire Rating, 7-3/8 In., 39-5/16 In., 71-1/4 In., 42-7/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products