Half Glass Steel Door with Glass, 84 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 2

  • Mfr # CHMD X HG30 70 X CYL-CU-16ga-WG

  • Zoro # G2132490


product price:  $1,756.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Door Design
Single Door
Door Type
2
Lock Type
Cylindrical
Door Opening Height
84 in
Door Opening Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHMD X HG30 70 X CYL-CU-16ga-WG
Zoro #
G2132490
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
84 in
Door Opening Width
36 in
Thickness
1 3/4 in
Window Height
29 in
Dimension C
69 3/8 in
Dimension B
37 1/8 in
Window Width
19 in
Dimension a
4 7/8 in
Door Width
36 in
Top Hinge to Door Top Height
4 7/8 in
Door Height
84 in
Bottom Hinge to Door Top Height
69 3/8 in
Door Thickness
1 3/4 in
Middle Hinge to Door Top Height
37 1/8 in

Details

Item
Half Glass Steel Door with Glass
Door Design
Single Door
Door Type
2
Lock Type
Cylindrical
Material
16-gauge
Fire Rating
45 min
Agency Compliance
1 1/2 Hour Fire Rating, UL
Includes
Doors With Glass
Security Door Color
Gray
Thermal Insulation U-Factor
0.41 W/mK
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Includes Louver
No Louver Included
Window Style
Rectangle
Door Metal Material Gauge
16 ga
Door Hand Orientation
Non-Handed
Standards
UL
Number of Doors
1
Glass Insert Included
Wired Glass
Hinge Placement Type
2
Door Material
Steel

Description

Half Glass Steel Door with Glass, Door Type 2, Lock Type Cylindrical, Material 16-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 36 In., Window Height 29 In., Window Width 19 In., Thickness 1-3/4 In., Agency Compliance UL, 1 1/2 Hour Fire Rating, 4-7/8 In., 37-1/8 In., 69-3/8 In., 42-3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.