M3-0.50 x 25 mm Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK

  • Mfr # M51140.030.0025

  • Zoro # G2133083


product price:  $4.39
/pk 100, $0.04/ea

Key Features

Pan Head
Slotted Drive
System of Measurement
Metric
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
72,500 psi
Standards
DIN 85A, DIN EN ISO 1580
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M51140.030.0025
Zoro #
G2133083
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M3-0.50
Fastener Length
25 mm
Head Dia.
6 mm
Head Height
1.8 mm
Head Width
5.6 mm
Screw Size
M3
Maximum Head Width
5.6 mm
Maximum Head Height
1.8 mm

Details

System of Measurement
Metric
Head Type
Pan
Drive
Slotted
Material
18-8 Stainless Steel
Finish
Plain
Tensile Strength
72,500 psi
Standards
DIN 85A, DIN EN ISO 1580
Item
Machine Screw
Dimensional Standards
DIN 85, DIN EN ISO 1580
Thread Fit
6g
Thread Pitch
0.5 mm
Thread Type
Coarse
Pack Size
Small
Material Grade/Class
18-8
Type
Machine Screw

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Plain, Drive Slotted, Thread Size M3x0.50, Fastener Length 25 mm, Head Width 5.6 mm, Head Height 1.8 mm, Drive Size Not Applicable, Tensile Strength 72,500 psi, Dimensional Standards DIN 85, DIN EN ISO 1580, Pack Size Small, Type Machine Screw, Maximum Head Width 5.6 mm, Minimum Head Width Not Applicable, Maximum Head Height 1.8 mm, Minimum Head Height Not Applicable, System of Measurement Metric, Thread Type Coarse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products