3/8 135 Degree HSS Heavy-Duty Jobber Length Drill w/3-Flats Cle-Line Import 1607 Black & Gold RHS/RHC

  • Mfr # C69359

  • Zoro # G2133085


product price:  $4.99
/ea
Sold in multiples of 6 for $29.94

Key Features

Overall Length
5 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
3/8 in
Number of Flutes
2
Shank Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C69359
Zoro #
G2133085
UPC #
697334693598
Country of Origin
Multiple

Dimensions

Overall Length
5 in
Drill Bit Size
3/8 in
Shank Dia.
3/8 in
Flute Length
3 5/8 in
Depth:Dia. Ratio
4xD
Shank Length
1 3/8 in
Maximum Drilling Depth
2 23/32 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Point Length
0.0777 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black and Gold
Shank Type - Machining
Straight with Three Flats
List Number
1607
Flute Type
Spiral
Decimal Equivalent
0.3750
Standards
ASME B94.11M
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Helix Angle
21 Degrees to 34 Degrees
Coolant Fed
Non-Coolant Through
Series
1607
Drill Bit Point Type
Split Point
Number of Coolant Holes
0
Sheeter Drill
No
Web Thinning
Thinned
Aircraft Drill
No
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 3/8 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black and Gold, Decimal Equivalent 0.3750, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.