Extended Lift Electric Chain Hoist

  • Mfr # SNER005S-40

  • Zoro # G213328257


product price:  $4,807.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Phase
1
Standards
ASME H4, FEM 2m or 1Am, ISO M5 or M4
Voltage
115/230V AC
Trolley Speed
N/A - No Motorized Trolley
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNER005S-40
Zoro #
G213328257
UPC #
-
Country of Origin
Japan

Dimensions

Chain Length
43 ft
Body Depth
23 3/16 in
Maximum Lifting Length
40 ft
Lifting Hook Opening Width
29/32 in
Mfr. Warranty Length
1 yr (Electric and Air Powered Hoists); 10 yr ((N)ER2 'The Guardian' Smart Brake); 2 yr (Manual Hoists and Trolleys, Beam Clamps); 3 yr (N)ER2 Enhanced Features Hoists, EQ/SEQ Hoists, and RY Hoists); 5 yr (Manual Tiger Track Jibs and Gantries)
Body Width
8 13/16 in
Controller Cord Length
7 3/16 ft

Details

Color
Yellow
Phase
1
Standards
ASME H4, FEM 2m or 1Am, ISO M5 or M4
Voltage
115/230V AC
Trolley Speed
N/A - No Motorized Trolley
Thermal Protection
Available Separately
Item
Extended Lift Electric Chain Hoist
Number of Speeds
1
Current at Min. Voltage
7.7 A
Features
Completely Sealed Body, Easy Maintenance Control Panel, Extreme Duty Motor, Heat Treated Helical and Spur Gears, Load Sheave, Motorized Trolley Drop Stops and Rubber Bumpers, Motorized Trolley Side Guide Rollers, Pull-Rotor Motor Brake, Superior Quality Chain, Unique Chain Guide
Motor Horsepower
5/8 hp
Chain Grade
Grade 80
Lifting Hook Material
Forged Carbon Steel
Number of Load Chains
1
Pendant IP Rating
IP65
Includes Clutch
Clutch Included
For Outdoor Use
Yes
Chain Finish
Nickel Plated
Brake Type
Electromagnetic
Trolley Wheel Material
Steel
Clutch Type
Friction Clutch
Current at Max. Voltage
3.9 A
Hoist IP Rating
IP55
Headroom
14 19/32 in
Chain Material
Alloy Steel
Trolley IP Rating
IP55
Duty Classification
H4
Maximum Lift Speed
15 fpm
Starts and Stops per Hour
360
Body Material
Aluminum
Includes Brake
Brake Included
Resistance Properties
Wear Resistant
Maximum Lifting Capacity
1,000 lb
Overload Protection Included
Yes
Fixed Lift Speed
15 fpm
Lifting Hook Type
Swivel Hook with Safety Latch
Programmable
Non-Programmable
Minimum Lift Speed
15 fpm
Controls
Push Button Pendant
Mount Type
Hook Mounted - No Trolley
Operating Voltage
115/230V AC

Description

Extended Lift Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 15 fpm, Minimum Lift Speed 15 fpm, Maximum Lift Speed 15 fpm, Trolley Speed N/A - No Motorized Trolley, Maximum Lifting Length 40 ft, Current at Minimum Voltage 7.7 A, Current at Maximum Voltage 3.9 A, Motor Horsepower 5/8 hp, Operating Voltage 115/230V AC, Headroom 14 19/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.