Hex Nut, 7/8-9, Stainless Steel, 18-8, Plain, 0.75 in Ht

  • Mfr # NUTH04-0875-0750188P

  • Zoro # G213330915


product price:  $1.15
/ea
Sold in multiples of 15 for $17.25

Key Features

Thread Size
7/8-9
Material
Stainless Steel
Material Grade/Class
18-8
Finish
Plain
Hex Height
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NUTH04-0875-0750188P
Zoro #
G213330915
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/8-9
Hex Height
0.75 in
Hex Width
1.925 in

Details

Item
Hex Nut
Material
Stainless Steel
Material Grade/Class
18-8
Finish
Plain
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC

Description

Hex Nuts Coarse Thread 7/8-9 x 3/4 in Grade 18-8 Stainless Steel Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.